4' 14W T5 LED Lamp, 30K

Item #: 1788450

Cat #: LED14T5HEL48FG830BF

UPC: 046135410796

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T5, 4 Foot, 14 Watt, 2000 Lumen, 3000K, 82 CRI, 120-277 Volt, Non-Dimmable, Glass, Miniature Bipin, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41079* *Sylvania Part # 41079*

Overview

LED Lamp, T5, 4 Foot, 14 Watt, 2000 Lumen, 3000K, 82 CRI, 120-277 Volt, Non-Dimmable, Glass, Miniature Bipin, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41079* *Sylvania Part # 41079*
LEDlescent T5HE Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T5HE lamps by bypassing the existing ballast to operate directly on 120-277V.
Also known as: 046135410796, LED14T5HEL48FG830BF

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 2000
Shape: T5 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Lumens: 2000
Length: 4 ft, 48 in
Wattage: 14
Dimmable: No
Type: Ballast Bypass (Type B)
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)