XFMR DRY 1 PH .1KVA 240X480V-120/240V

Item #: 178839

Cat #: 100SV1A

UPC: 78590101980

Sign In or Register to view pricing and more.
Square D,XFMR DRY 1 PH .1KVA 240X480V-120/240V,0.1 kVA,1 phase,105 ¦C,120/240VAC,240 x 480VAC,55 Degrees C,Dry Sealed Transformer,General Purpose - Intended for power, heating and lighting applications,NEMA 3R,Wall,cULus Listed

Overview

Square D,XFMR DRY 1 PH .1KVA 240X480V-120/240V,0.1 kVA,1 phase,105 ¦C,120/240VAC,240 x 480VAC,55 Degrees C,Dry Sealed Transformer,General Purpose - Intended for power, heating and lighting applications,NEMA 3R,Wall,cULus Listed
XFMR DRY 1 PH .1KVA 240X480V-120/240V
Also known as: 78590101980, 100SV1A

Specifications

Phase: 1
Volt Amps: 100
Amps: 2
Primary Voltage: 240/480
Phase: 1
Amps: 2
Volt Amps: 100
Primary Voltage: 240/480

Customer Reviews

No reviews for this product
(0)