1/2 IN 2 SCREW CONN

Item #: 178825

Cat #: KC-50

UPC: 783126314106

Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type KC Center Stopped 2-Screw Clamp Connector, Size: 1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 1/2 - 29/32 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-9/16 IN Length X 1-7/8 IN Width, Third Party C

Overview

OZ-Gedney Type KC Center Stopped 2-Screw Clamp Connector, Size: 1/2 IN, Connection: Male NPS Hub X Screw Clamp, Conductor Range: 1/2 - 29/32 IN, Malleable Iron, Finish: Zinc Electroplated, Dimensions: 1-9/16 IN Length X 1-7/8 IN Width, Third Party C
Also known as: 783126314106, KC-50

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)