Auxiliary Contact Blocks for Front Mounting, 1 Normally Open

Item #: 1788232

Cat #: 100-EFA10

UPC: 191326900423

Sign In or Register to view pricing and more.
Documents & Guides
Auxiliary Contact Blocks for Front Mounting, 1 Normally Open, Use with 100-E09 - 100-E96, 700-EF220, 700-EF310, 300 NEMA 00 - 3 Contactors

Overview

Auxiliary Contact Blocks for Front Mounting, 1 Normally Open, Use with 100-E09 - 100-E96, 700-EF220, 700-EF310, 300 NEMA 00 - 3 Contactors
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326900423, 100-EFA10

Specifications

Type: Auxilairy Contact, 1NO
Mounting: Front
Family / Style: 100-E
Type: Auxilairy Contact, 1NO
Family / Style: 100-E
Mounting: Front

Customer Reviews

No reviews for this product
(0)