12" Twist Lock Flush Fixture, Old Bronze

Item #: 1788225

Cat #: 60-280

UPC: 045923602801

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 12" Flush with Alabaster Glass - Old Bronze Finish

Overview

1 Light - 12" Flush with Alabaster Glass - Old Bronze Finish
Satco's 60-280 1-light, 12 inch flush mount fixture features an old bronze Finish, accented with alabaster Glass. Illuminate living rooms, dining rooms, kitchens, and foyers with this elegant, twist and lock fixture. Sleek and contemporary, this 1-light flush mount adds style to any home.
Also known as: 045923602801, 60-280

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 60
Material: Steel
Color: Bronze
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 60
Color: Bronze
Light Technology: Incandescent
Volts AC: 120
Material: Steel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)