Single Port EV Charger, Pedestal Mount, 18’ Cable

Item #: 1788212

Cat #: CPF50-L18-PEDMNT

UPC:

Sign In or Register to view pricing and more.
EV Charger, Single Port, Pedestal Mount, 5.4m (18 Ft.) Cable

Overview

EV Charger, Single Port, Pedestal Mount, 5.4m (18 Ft.) Cable
Set up your stations to work for assigned or shared parking configurations and remotely manage driver access for security and peace of mind. Establish fees based on driver type, session length, energy cost and time of use. Get real-time visibility to better manage charging, including power use, energy costs, driver revenue and station status. Control energy costs with power management, scheduled charging and panel-sharing capabilities.
Also known as: CPF50-L18-PEDMNT

Specifications

Mounting: Pedestal
Volts AC: 120, 240
Length: 18 ft
Amps: 50
Mounting: Pedestal
Length: 18 ft
Volts AC: 120, 240
Amps: 50

Customer Reviews

No reviews for this product
(0)