14W PAR38 LED Lamp, 27K

Item #: 1787988

Cat #: LED14PAR38DIM827FL4013YGL3WRP

UPC: 046135410567

Documents & Guides
LED Lamp, PAR38, 14 Watt, 1050 Lumen, 2700K, 82 CRI, 120 Volt, Dimmable, E26 Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 41056* *Sylvania Part # 41056*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, PAR38, 14 Watt, 1050 Lumen, 2700K, 82 CRI, 120 Volt, Dimmable, E26 Medium Base, 1 per SKU, 6 per Case *Sylvania Product Code 41056* *Sylvania Part # 41056*
ULTRA LED Glass PAR lamps are ideal for recessed downlights, track lighting, wall wash and general lighting applications in hospitality, office, property management, residential, restaurant, retail and school environments.
Also known as: 046135410567, LED14PAR38DIM827FL4013YGL3WRP

Specifications

Base: Medium Screw (E26)
Lumens: 1050
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 14
Shape: PAR38 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 14
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Lumens: 1050
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)