Wireway, Lay-In, Type 12, Hinged-Cover, 6" x 6" x 6", Steel, Gray

Item #: 17878

Cat #: F66L06

UPC: 783510184803

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 6 Inch Width, 6 Inch Depth, 6 Inch Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.

Overview

Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 6 Inch Width, 6 Inch Depth, 6 Inch Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
nVent HOFFMAN wireway is available in lengths from 6.00 IN. (152 MM) to 120.00 IN. (3048 MM). Each sealing plate also includes one gasket and one set of screws to join sections. Certified by Canadian Standards Association.
Also known as: 783510184803, F66L06

Specifications

Length: 72 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 72 in
Color: Gray
Material: Steel
IP/NEMA Rating: IP54, NEMA 12
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)