Toggle Switch Wallplate, 1-Gang, Nylon, Lt. Almond

Item #: 17876

Cat #: 80701-T

UPC: 078477277515

Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoplastic Nylon, Device Mount - Color: Light Almond.
1-Gang Toggle Device Switch Wallplate, Standard Size, Thermoplastic Nylon, Device Mount, Light Almond
Also known as: 078477277515, 80701-T

Specifications

Type: Toggle Switch, Standard
Color: Light Almond
Mounting: Device
Size: Standard
Material: Thermoplastic, Nylon
Gangs: 1
Type: Toggle Switch, Standard
Mounting: Device
Material: Thermoplastic, Nylon
Color: Light Almond
Size: Standard
Gangs: 1

Customer Reviews

No reviews for this product
(0)