HAZ LOC COND OUTL BX

Item #: 178737

Cat #: GUAT-100

UPC: 783126247428

Documents & Guides
OZ-Gedney Type GUAT Conduit Outlet Box, Number Of Outlet: 3, Malleable Iron Body, Copper-Free Aluminum Cover, Size: 1 IN, Cable Entry: (3) 1 IN Hubs, 17 CU-IN Capacity, No, 3 IN Cover Opening, Finish: Zinc Electroplated With Aluminum Enamel, 3-5/8 IN Width, 2-3/8 IN Depth, 3-5/8 IN Height, NEMA Rating: NEMA 4, 7CD, 9EFG, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 020945, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, Military Specification Mil-F-28675, Federal Specification A-A-50563, For Rigid Conduit And IMC
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type GUAT Conduit Outlet Box, Number Of Outlet: 3, Malleable Iron Body, Copper-Free Aluminum Cover, Size: 1 IN, Cable Entry: (3) 1 IN Hubs, 17 CU-IN Capacity, No, 3 IN Cover Opening, Finish: Zinc Electroplated With Aluminum Enamel, 3-5/8 IN Width, 2-3/8 IN Depth, 3-5/8 IN Height, NEMA Rating: NEMA 4, 7CD, 9EFG, Third Party Certification: UL File Number E-30513, Class I, Division 1, 2, Groups C, D, Class I, Zone 1, 2, Groups IIA, IIB, Class II, Division 1, 2, Groups E, F, G, Class III, CSA 020945, Applicable Third Party Standards: UL 886, CSA C22.2 Number 30, NEC Articles 500-503 And 505, Military Specification Mil-F-28675, Federal Specification A-A-50563, For Rigid Conduit And IMC
Also known as: 783126247428, GUAT-100

Specifications

Material: Malleable Iron
Diameter: 1 in
Hub Diameter: 1 in
Number of Hubs: 3
Material: Malleable Iron
Hub Diameter: 1 in
Diameter: 1 in
Number of Hubs: 3

Customer Reviews

No reviews for this product
(0)