12 PK Cut Level 3 Nitrile Dipped Gloves, Medium

Item #: 1787330

Cat #: 48-22-8931B

UPC: 045242530397

Sign In or Register to view pricing and more.
Documents & Guides
12 PK Cut Level 3 Nitrile Dipped Gloves, ANSI & EN Cut Rating 3, Nylon & HPPE Liner Material, SMARTSWIPE™ Palm & Fingertips Permits the Use Of Touch Screen Devices Without Removing Gloves, Ideal Use For Demolition, Wire-Stripping, & Pipe Threading Applications, Size: Medium

Overview

12 PK Cut Level 3 Nitrile Dipped Gloves, ANSI & EN Cut Rating 3, Nylon & HPPE Liner Material, SMARTSWIPE™ Palm & Fingertips Permits the Use Of Touch Screen Devices Without Removing Gloves, Ideal Use For Demolition, Wire-Stripping, & Pipe Threading Applications, Size: Medium
The Milwaukee Tool cut resistant dipped gloves are designed to provide ultimate durability, all–day comfort, and best in class dexterity for handling small objects. These gloves feature ANSI and EN Cut Level III protection as well as best in class puncture resistance to help prevent injuries from sharp objects on the jobsite. Additionally, Milwaukee cut resistant gloves utilize a comfort web grip to provide all-day comfort, best in class grip performance, and ultimate durability. Smartswipe™ fingertips and palms provide full access to touchscreen devices without removing the gloves and also feature high dexterity fingertips to maximize control when handling small objects.
Also known as: 045242530397, 48-22-8931B

Specifications

Type: Gloves, Dipped
Size: Medium
Type: Gloves, Dipped
Size: Medium

Customer Reviews

No reviews for this product
(0)