Exhaust Grille & Filter

Item #: 17873

Cat #: AEXGR275

UPC: 783510222802

Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Grille/filter, Bulletin D85 (hoffman Thermal Management Products), Size/dims: For Blower, Material/finish: Aluminum

Overview

Exhaust Grille/filter, Bulletin D85 (hoffman Thermal Management Products), Size/dims: For Blower, Material/finish: Aluminum
The nVent HOFFMAN HOFAEXGR275 is located at air discharge side of an enclosure using Blower Package ADB275. Polished stainless steel grille is 65 percent open and offers low resistance to airflow. Expanded aluminum filter (included with each grille) is easily removed for cleaning from outside the enclosure. Mounting hardware is furnished.
Also known as: 783510222802, AEXGR275

Specifications

Width: 19 in
Height: 5.750 in
Material: Aluminum
Special Program: Hoffman On Demand
Width: 19 in
Material: Aluminum
Height: 5.750 in
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)