Drive, PowerFlex 40P, 480VAC, 3PH, 17A, 7.5KW, 10HP, No Filter

Item #: 17869

Cat #: 22D-D017N104

UPC: 820919654237

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 17 Amp, 7.5 Kilowatt, 10 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 17 Amp, 7.5 Kilowatt, 10 Horse Power, No Filter
Also known as: 820919654237, 22D-D017N104

Specifications

Phase: 3
Horsepower: 10
Volts AC: 480
Amps: 17
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Wattage: 7.500
Phase: 3
Volts AC: 480
Type: Variable Frequency Drive
Wattage: 7.500
Horsepower: 10
Amps: 17
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)