6.5" X 11" 32W Weatherproof PA Speaker, White
Item #: 178661
Cat #: SPC40RT
UPC: 030519183406
Sign In or Register to view pricing and more.
Documents & Guides
SPECO SPC40RT 6 1/2" x 11" weatherproof PA speaker features a 70/25V line transformer with 32, 16, 8, 5, and 2 watt taps. It offers a frequency response of 250 to 15,000 Hz and a 32 watt maximum power rating. It features a sensitivity of 120 dB with an impedance of 8 ohm. A mounting bracket is included. White
Overview
SPECO SPC40RT 6 1/2" x 11" weatherproof PA speaker features a 70/25V line transformer with 32, 16, 8, 5, and 2 watt taps. It offers a frequency response of 250 to 15,000 Hz and a 32 watt maximum power rating. It features a sensitivity of 120 dB with an impedance of 8 ohm. A mounting bracket is included. White
Also known as: 030519183406, SPC40RT
Specifications
Color: | White |
Color: | White |
Customer Reviews
No reviews for this product
(0)