This product may not be available in all locations.
Pilot Light, Green, 120V AC/DC Incandescent, 22.5mm, Plastic
Item #: 178632
Cat #: 800FD-P3D5
UPC: 662074316922
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Green, 120 Volt AC/DC Incandescent, 22.5 mm, Plastic
Overview
Pilot Light, Green, 120 Volt AC/DC Incandescent, 22.5 mm, Plastic
Also known as: 662074316922, 800FD-P3D5
Specifications
Volts DC: | 120 |
Color: | Green |
Size: | 22.5 mm |
Volts AC: | 120 |
Family / Style: | 800F |
Material: | Plastic |
Type: | Pilot Light |
Volts DC: | 120 |
Size: | 22.5 mm |
Family / Style: | 800F |
Type: | Pilot Light |
Color: | Green |
Volts AC: | 120 |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)