This product may not be available in all locations.
![30mm Contact Block, 2 N.C.,10250T with Shroud 30mm Contact Block, 2 N.C.,10250T with Shroud](https://rexel-cdn.com/products/cut10250t3c.jpg?i=1AFFF925-1982-4DA6-B494-D8F902288A42&f=420)
30mm Contact Block, 2 N.C.,10250T with Shroud
Item #:
178631
Cat #:
10250T3P
UPC:
782114121405
Sign In or Register to view pricing and more.
Documents & Guides
2 N.C. Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure. Includes: Fingerproof Shroud.
Overview
2 N.C. Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure. Includes: Fingerproof Shroud.
Also known as: 782114121405, 10250T3P
Specifications
Type: | Contact Block, Shroud, 2 N.C. |
Mounting: | Base |
Volts DC: | 600 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Contact Block, Shroud, 2 N.C. |
Volts DC: | 600 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Mounting: | Base |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)