Limit Switch, Safety, Dome Plunger, Panel Mount, 2m Cable

Item #: 178630

Cat #: 440P-ACRS11CS

UPC: 612598570331

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Safety, Dome Plunger, Panel Mount, 2 meter Side Cable Style, Metal, Compact, 1 Normally Closed, Snap Acting, Safety Contact, 1 Normally Open, Snap Acting, Auxiliary Contact, 10 Amp, 300 Volt AC/DC

Overview

Limit Switch, Safety, Dome Plunger, Panel Mount, 2 meter Side Cable Style, Metal, Compact, 1 Normally Closed, Snap Acting, Safety Contact, 1 Normally Open, Snap Acting, Auxiliary Contact, 10 Amp, 300 Volt AC/DC
Also known as: 612598570331, 440P-ACRS11CS

Specifications

Type: Compact Metal, Limit Switch, Dome Plunger
Color: Red
Amps: 10
Length: 2 m
Volts AC: 300
Volts DC: 300
Type: Compact Metal, Limit Switch, Dome Plunger
Amps: 10
Volts AC: 300
Color: Red
Length: 2 m
Volts DC: 300

Customer Reviews

No reviews for this product
(0)