![2 USE-2/RHH/RHW-2 Aluminum 5000' 2 USE-2/RHH/RHW-2 Aluminum 5000'](https://rexel-cdn.com/products/image.jpg?i=7790FC93-D533-4076-89F5-27033FCCAE77&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
2 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Overview
2 AWG, USE-2/RHH/RHW-2, Compact Stranded Aluminum, Black. AA-8030 AL Series XLPE 600V.
Primarily used as Type USE-2 direct-buried underground service entrance, but is also listed for RHH or RHW-2 making it suitable for applications in raceways for general purpose lighting and power circuits. This multiple listing offers a unique advantage to the installer to purchase one product that is suitable for installation on both sides of service-point and where service-point is located within the envelope of the building.
Also known as: 739373882578, USE2STRBLK5000RL
Specifications
Color: | Black |
Length: | Cut to Length, 5000 ft |
Gauge: | 2 |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | CPE |
Color: | Black |
Gauge: | 2 |
Conductors: | 1 |
Length: | Cut to Length, 5000 ft |
Volts AC: | 600 |
Jacket: | CPE |
Customer Reviews
No reviews for this product
(0)