![24" Adaptable Bolt Cutter with POWERMOVE™ 24" Adaptable Bolt Cutter with POWERMOVE™](https://rexel-cdn.com/products/1.jpg?i=2E8C1D5D-135C-4EBA-9C86-0E16A220DED3&f=420)
24" Adaptable Bolt Cutter with POWERMOVE™
Item #: 1786223
Cat #: 48-22-4124
UPC: 045242486502
Sign In or Register to view pricing and more.
Documents & Guides
24" Adaptable Bolt Cutter with POWERMOVE™, POWERMOVE™ Extendable Handles, Forged Steel Blades, Bolt Lock, Max Capacity Soft/Medium Materials (Less Than 31 HRC) 7/16", Max Capacity Hard Materials (Up To 48 HRC) 5/16", Max Hardness 48RHC
Overview
24" Adaptable Bolt Cutter with POWERMOVE™, POWERMOVE™ Extendable Handles, Forged Steel Blades, Bolt Lock, Max Capacity Soft/Medium Materials (Less Than 31 HRC) 7/16", Max Capacity Hard Materials (Up To 48 HRC) 5/16", Max Hardness 48RHC
Milwaukee bolt cutters with POWERMOVE™ extendable arms are designed for maximum versatility and durability. POWERMOVE™ handles extend for up to 30% more power. Forged steel blades are custom heat treated for maximum durability. Bolt lock secures the pivot bolts to prevent loosening. Comfort grip handles won't peel or slide off. Lanyard holes are integrated through the handles for easy tethering.
Also known as: 045242486502, 48-22-4124
Specifications
Type: | Bolt Cutter |
Length: | 24 in |
Type: | Bolt Cutter |
Length: | 24 in |
Customer Reviews
No reviews for this product
(0)