Ethernet Switch, 18 Port, Managed, 10-30VDC, 10/100BaseTX

Item #: 178609

Cat #: 7018TX

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Ethernet Switch, Industrial, 16 x RJ 45 Copper Ports, with 2 x SFP (Mini-GBIC) Gigabit Transceivers, Managed, 10 - 30 Volt DC, 10/100BaseTX

Overview

Ethernet Switch, Industrial, 16 x RJ 45 Copper Ports, with 2 x SFP (Mini-GBIC) Gigabit Transceivers, Managed, 10 - 30 Volt DC, 10/100BaseTX
The N-TRON® 7018TX gigabit capable Industrial Ethernet Switch offers outstanding performance and ease of use. It is ideally suited for connecting Ethernet-enabled industrial and/or security equipment and is a fully managed switch.
Also known as: 7018TX

Specifications

Mounting: DIN Rail
Type: Managed
Volts DC Range: 10 - 30
Connector Type: RJ45, SFP
Number of Ports: 18
Mounting: DIN Rail
Volts DC Range: 10 - 30
Number of Ports: 18
Type: Managed
Connector Type: RJ45, SFP

Customer Reviews

No reviews for this product
(0)