3/0 AWG Type W Portable Power Cable, 2kV

Item #: 1785853

Cat #: W3/0-1XT

UPC:

Documents & Guides
Type W RHH/RHW-2 Portable Power Cable, 3/0, Black, 2000V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Type W RHH/RHW-2 Portable Power Cable, 3/0, Black, 2000V
Super -Excellent flexibility. Water resistant and flame retardant. Rated and flexible at –40°C to +90°C. Excellent impact and abrasion resistant. Ozone, sunlight, oil, grease, weather, chemical and heat resistant.
Also known as: W3/0-1XT

Specifications

Gauge: 3/0 AWG
Type: Type W
Volts AC: 2kV
Gauge: 3/0 AWG
Volts AC: 2kV
Type: Type W

Customer Reviews

No reviews for this product
(0)