LED Square Canopy Light, 36W, 5000K

Item #: 1785832

Cat #: C-CP-B-SQ-4L-50K-DB

UPC: 849665036845

Sign In or Register to view pricing and more.
Documents & Guides
LED Square Canopy Light, 36 Watts, Lumens: 4,900, Color Temperature: 5000K, Trim Color: Dark Bronze

Overview

LED Square Canopy Light, 36 Watts, Lumens: 4,900, Color Temperature: 5000K, Trim Color: Dark Bronze
• Polyester powder-coat finish provides corrosion protection for long-lasting color • UV-stabilized lens designed to last • Die-cast aluminum housing
Also known as: 849665036845, C-CP-B-SQ-4L-50K-DB

Specifications

Lumens: 4900
Color Temperature: 5000 (Bright White)
Wattage: 36
Type: Square, Canopy Light
Light Technology: LED
Lumens: 4900
Wattage: 36
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Square, Canopy Light

Customer Reviews

No reviews for this product
(0)