Kinetix 5100 Servo Drive, 3 kW @ 480 Volt AC (3-Phase), 13.95-26.08 Amp

Item #: 1785744

Cat #: 2198-E4030-ERS

UPC: 191326677301

Sign In or Register to view pricing and more.
Documents & Guides
Kinetix 5100 Servo Drive, 3 kW @ 480 Volt AC (3-Phase), 13.95 - 26.08 Amp

Overview

Kinetix 5100 Servo Drive, 3 kW @ 480 Volt AC (3-Phase), 13.95 - 26.08 Amp
Our Bulletin 2198 Kinetix® 5100 Single-axis Servo Drives provide a scalable option for servo solutions in a single product. This drive offers an extended power range solution to 15kW to support stand-alone, Micro 800, or Logix controlled applications. Kinetix 5100 drives come with standard inputs and outputs, different mode of controls, plus Safe Torque Off and dual port EtherNet/IP for various network topologies.
Also known as: 191326677301, 2198-E4030-ERS

Specifications

Wattage: 3 kW
Volts AC: 480
Type: Servo Drive
Amps Range: 13.950 - 26.080
Wattage: 3 kW
Type: Servo Drive
Volts AC: 480
Amps Range: 13.950 - 26.080

Customer Reviews

No reviews for this product
(0)