LED Area Light, 140 Watt, 19600 Lumen, 5000K, 277-480V

Item #: 1785711

Cat #: KT-ALED140HV-M1-3-NM-850-VDIM

UPC: 843654131450

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 140 Watt, 19600 Lumen, 5000K, 80 CRI, 277-480 Volt, 0-10V Dimming, Type III Distribution, Bronze Finish, Replaces 400W HID

Overview

LED Area Light, 140 Watt, 19600 Lumen, 5000K, 80 CRI, 277-480 Volt, 0-10V Dimming, Type III Distribution, Bronze Finish, Replaces 400W HID
Pole-mount or structure-mount outdoor illumination needs (including parking lots, auto dealerships, pathways, roadways, recreational venues, and other general area lighting requirements)
Also known as: 843654131450, KT-ALED140HV-M1-3-NM-850-VDIM

Specifications

Wattage: 140
Volts AC: 480, 277, 347
Color Temperature: 5000 (Bright White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Wattage: 140
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC: 480, 277, 347
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)