
Blank Wallplate, 1-Gang, Nylon, Lt. Almond, Midway
Item #: 17857
Cat #: PJ13-T
UPC: 078477276990
Documents & Guides
1-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Light Almond.
Sign In or Register to view pricing and more.
Overview
1-Gang, No Device Blank Wallplate, Midway Size, Thermoplastic Nylon, Box Mount - Light Almond.
1-Gang, Blank Wallplate, Midway Size, Light Almond
Also known as: 078477276990, PJ13-T
Specifications
Size: | Midway |
Color: | Light Almond |
Type: | Blank Plate |
Mounting: | Box |
Material: | Thermoplastic, Nylon |
Gangs: | 1 |
Size: | Midway |
Type: | Blank Plate |
Material: | Thermoplastic, Nylon |
Color: | Light Almond |
Mounting: | Box |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)