Wireway, Lay-In, Type 12, Hinged-Cover, 6" x 6" x 12", Steel, Gray

Item #: 17856

Cat #: F66L12

UPC: 783510184902

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 6 Inch Width, 6 Inch Depth, 1 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.

Overview

Lay-In NEMA Type 12 Hinged-Cover Wireway, Straight Section, Gasketed, Size: 6 Inch Width, 6 Inch Depth, 1 Foot Length, 14 Gauge Steel, ANSI 61 Gray Polyester Powder Finish. No Knockouts.
nVent HOFFMAN wireway is available in lengths from 6.00 IN. (152 MM) to 120.00 IN. (3048 MM). Each sealing plate also includes one gasket and one set of screws to join sections. Certified by Canadian Standards Association.
Also known as: 783510184902, F66L12

Specifications

IP/NEMA Rating: IP54, NEMA 12
Length: 12 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Material: Steel
Length: 12 in
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)