This product may not be available in all locations.
Contactor, 9A, AC3 Duty, 100-250VAC, 100-250VDC Electronic Coil (Low Consumption), 1NO
Item #: 1785590
Cat #: 100-E09KD10
UPC: 191326909242
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 9 Amp, AC3 Duty, 100 - 250 Volt AC/100 - 250 Volt DC Electronic Coil (Low Consumption), 1 Normally Open Contact
Overview
Contactor, 9 Amp, AC3 Duty, 100 - 250 Volt AC/100 - 250 Volt DC Electronic Coil (Low Consumption), 1 Normally Open Contact
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326909242, 100-E09KD10
Specifications
Type: | Contactor |
Amps: | 9 |
Volts DC Control Range: | 100 - 250 |
Volts AC Control Range: | 100 - 250 |
Type: | Contactor |
Volts DC Control Range: | 100 - 250 |
Amps: | 9 |
Volts AC Control Range: | 100 - 250 |
Customer Reviews
No reviews for this product
(0)