ABB SU203M-C20 UL489 MCB 3P C 20A 4

Item #: 1785455

Cat #: SU203M-C20

UPC: 016779931346

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB SU203M-C20
Also known as: 016779931346, SU203M-C20

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 20
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 20
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)