250-4/0 AWG Insulation Piercing Connector

Item #: 1785385

Cat #: IPCS2546

UPC: 662381002242

Documents & Guides
250 - 4/0 AWG Main, 4/0 - 6 AWG Tap, 600V, Insulation Piercing Connector
Sign In or Register to view pricing and more.

No associated products found.

Overview

250 - 4/0 AWG Main, 4/0 - 6 AWG Tap, 600V, Insulation Piercing Connector
Also known as: 662381002242, IPCS2546

Specifications

Mounting: Clamp
Color: Black
Material: Thermoplastic
Volts AC: 600
Allowable Gauge Range: 4/0 - 250
Mounting: Clamp
Material: Thermoplastic
Allowable Gauge Range: 4/0 - 250
Color: Black
Volts AC: 600

Customer Reviews

No reviews for this product
(0)