ABB SU203MR-K60

Item #: 1785204

Cat #: SU203MR-K60

UPC: 016779958633

Sign In or Register to view pricing and more.
Documents & Guides
ABB SU203MRK60 MCB SU200MR RT

Overview

ABB SU203MRK60 MCB SU200MR RT
Also known as: 016779958633, SU203MR-K60

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 60
Type: Trip Curve K
Interrupt Rating DC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve K
Volts AC: 277, 480Y
Amps: 60
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)