Vacancy Sensor Switch Dimmer, 5A, Maestro, SW

Item #: 1785080

Cat #: MS-VPS5M-SW

UPC: 027557983808

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Vacancy Sensor Switch Dimmer, 120V, 5A, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Neutral Wire, Snow

Overview

Maestro Vacancy Sensor Switch Dimmer, 120V, 5A, Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Timeout, Manual-On/Auto-Off, 180° Sensor Field-of-View, Requires Neutral Wire, Snow
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557983808, MS-VPS5M-SW

Specifications

Color: Snow
Amps: 5
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen, Incandescent
Color: Snow
Volts AC: 120
Poles: 1
Dimmable: Yes
Amps: 5
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)