Drive, PowerFlex 40P, 480VAC, 3PH, 24A, 11KW, 15HP, No Filter

Item #: 17850

Cat #: 22D-D024N104

UPC: 820919654251

Sign In or Register to view pricing and more.
Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 24 Amp, 11 Kilowatt, 15 Horse Power, No Filter

Overview

Drive, Variable Frequency, PowerFlex 40P, 480 Volt AC, 3 Phase, 24 Amp, 11 Kilowatt, 15 Horse Power, No Filter
Also known as: 820919654251, 22D-D024N104

Specifications

Phase: 3
Amps: 24
Volts AC: 480
Horsepower: 15
Wattage: 11
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Phase: 3
Volts AC: 480
Wattage: 11
IP/NEMA Rating: IP20
Amps: 24
Horsepower: 15
Type: Variable Frequency Drive

Customer Reviews

No reviews for this product
(0)