Redundancy Module, 480W, 24 - 60VDC Input, 20A for XLS Power Supply

Item #: 178455

Cat #: 1606-XLERED

UPC: 662074644049

Sign In or Register to view pricing and more.
Documents & Guides
Redundancy Module, 480 Watt, 24 - 60 Volt DC Input, 20 Amp for XLS Power Supply

Overview

Redundancy Module, 480 Watt, 24 - 60 Volt DC Input, 20 Amp for XLS Power Supply
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLE line is ultra slim while offering essential features. Catalog item 1606-XLERED from Rockwell Automation® is a 384 W, 10-60 V DC essential power supply. It is an XLE redundancy module. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074644049, 1606-XLERED

Specifications

Mounting: DIN Rail
Phase: 1
Wattage: 480
Amps: 20
Volts DC Range: 24 - 60
Mounting: DIN Rail
Wattage: 480
Volts DC Range: 24 - 60
Phase: 1
Amps: 20

Customer Reviews

No reviews for this product
(0)