Selector Switch, Illuminated, Lever Handle, Green, 30mm, 3 Positions, Momentary, 24-28V

Item #: 1784416

Cat #: 9001K53J35LGFG

UPC: 785901750277

Sign In or Register to view pricing and more.
Selector Switch, Illuminated, Harmony 9001K, Metal, Lever Handle, Green, 30 mm, 3 Positions, Momentary, Green LED, 24-28 Volt AC/DC

Overview

Selector Switch, Illuminated, Harmony 9001K, Metal, Lever Handle, Green, 30 mm, 3 Positions, Momentary, Green LED, 24-28 Volt AC/DC
This Harmony 9001K, modular illuminated green selector switch with long handle has 3 positions, operates with spring return from left and right to center position. It has a chromium-plated metal bezel and is supplied with a 24V AC/DC integral LED and is supplied with a C cam. This illuminated selector switch with integral LED and long handle provides a versatile and highly visible interface for controlling your machines. It is easily installed into a standard 30mm diameter panel cut-outs. It provides a clear help in setting your machines in various operating modes, even in darker control rooms, and with a clear visual feedback. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.
Also known as: 785901750277, 9001K53J35LGFG

Specifications

Diameter: 30 mm
Type: Illuminated, 3 Position, Selector Switch
Standards: California Proposition 65
Diameter: 30 mm
Standards: California Proposition 65
Type: Illuminated, 3 Position, Selector Switch

Customer Reviews

No reviews for this product
(0)