Breaker, Enclosure, 200A, 1-Phase, 10kAIC, Type BW/BR, NEMA 3R

Item #: 178409

Cat #: RCC200SEBP

UPC: 782114105337

Breaker Enclosure, Eaton Type ECB, Type BW/BR, 200 Amp, Main Breaker, 10 kAIC, NEMA Type 3R
Sign In or Register to view pricing and more.

Overview

Breaker Enclosure, Eaton Type ECB, Type BW/BR, 200 Amp, Main Breaker, 10 kAIC, NEMA Type 3R
The Eaton 200A Double Pole Type BR Enclosed Outdoor Circuit Breaker contains a circuit breaker installed inside a weatherproof steel enclosure. The service center is designed to serve as a main disconnect and protective device for feeder circuits. The unit is front operable and is capable of being padlocked in the off position. NEMA 3R Rated BW2200 Factory Installed Main Breaker Unit Enclosure Includes Lug Tree Kit Front accessible for convenient operation
Also known as: 782114105337, RCC200SEBP, main disconnect

Specifications

Amps: 200
Poles: 2
Mounting: Surface
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Interrupt Rating DC: 10 kA
Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 240
Interrupt Rating DC: 10 kA

Customer Reviews

No reviews for this product
(0)