This product may not be available in all locations.
2
more
Disconnect Switch, Fusible, 30A, 240VAC, 3P, 4 Wire, NEMA 3R
Item #: 17832
Cat #: TG4321R
UPC: 783164008623
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 3-Pole, 4 Wire, NEMA 3R, General Duty
Overview
Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 3-Pole, 4 Wire, NEMA 3R, General Duty
Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type GD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism (30-200 amp). 60/75 C conductor rating. TG438623
Also known as: 783164008623, TG4321R
Specifications
Poles: | 3 |
Mounting: | Surface |
Amps: | 30 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)