BLM EHM2539T 40HP 1770RPM 3PH

Item #: 1783124

Cat #: EHM2539T

UPC: 781568424469

Sign In or Register to view pricing and more.
Documents & Guides
BLM EHM2539T 40HP 1770RPM 3PH

Overview

BLM EHM2539T 40HP 1770RPM 3PH
Also known as: 781568424469, EHM2539T

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40

Customer Reviews

No reviews for this product
(0)