![LED Floodlight, 296 Watt, 41000 Lumen, 5000K, 120-277V LED Floodlight, 296 Watt, 41000 Lumen, 5000K, 120-277V](https://rexel-cdn.com/products/tfx4.jpg?i=C6D27AE2-624B-4FC8-98C5-1E47EEA352E0&f=420)
LED Floodlight, 296 Watt, 41000 Lumen, 5000K, 120-277V
Item #: 1783085
Cat #: TFX4-LED-50K-MVOLT-IS-DDBXD
UPC: 193048047493
Sign In or Register to view pricing and more.
Documents & Guides
LED Outdoor Floodlight, 296 Watt, 41000 Lumen, 5000K, 70 CRI, 120-277 Volt, Integral Slipfitter, Dark Bronze Finish, Super Durable, Replaces up to 1000 Watt Metal Halide
Overview
LED Outdoor Floodlight, 296 Watt, 41000 Lumen, 5000K, 70 CRI, 120-277 Volt, Integral Slipfitter, Dark Bronze Finish, Super Durable, Replaces up to 1000 Watt Metal Halide
The TFX4 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.
Also known as: 193048047493, TFX4-LED-50K-MVOLT-IS-DDBXD
Specifications
Color: | Dark Bronze |
Color Temperature: | 5000 (Bright White) |
Lumens: | 41000 |
Mounting: | Slipfitter |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color: | Dark Bronze |
Lumens: | 41000 |
Light Technology: | LED |
Color Temperature: | 5000 (Bright White) |
Mounting: | Slipfitter |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)