LED Floodlight, 296 Watt, 41000 Lumen, 4000K, 120-277V

Item #: 1783084

Cat #: TFX4-LED-40K-MVOLT-YK-DDBXD

UPC: 193047670326

Sign In or Register to view pricing and more.
Documents & Guides
LED Outdoor Floodlight, 296 Watt, 41000 Lumen, 4000K, 70 CRI, 120-277 Volt, Yoke/Trunnion Mount, Dark Bronze Finish, Super Durable, Replaces up to 1000 Watt Metal Halide

Overview

LED Outdoor Floodlight, 296 Watt, 41000 Lumen, 4000K, 70 CRI, 120-277 Volt, Yoke/Trunnion Mount, Dark Bronze Finish, Super Durable, Replaces up to 1000 Watt Metal Halide
The TFX4 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.
Also known as: 193047670326, TFX4-LED-40K-MVOLT-YK-DDBXD

Specifications

Mounting: Yoke, Trunnion
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Lumens: 41000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke, Trunnion
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Lumens: 41000
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)