LED Floodlight, 296 Watt, 41000 Lumen, 4000K, 120-277V

Item #: 1783083

Cat #: TFX4-LED-40K-MVOLT-IS-DDBXD

UPC: 193047670302

Documents & Guides
LED Outdoor Floodlight, 296 Watt, 41000 Lumen, 4000K, 70 CRI, 120-277 Volt, Integral Slipfitter, Dark Bronze Finish, Super Durable, Replaces up to 1000 Watt Metal Halide
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Outdoor Floodlight, 296 Watt, 41000 Lumen, 4000K, 70 CRI, 120-277 Volt, Integral Slipfitter, Dark Bronze Finish, Super Durable, Replaces up to 1000 Watt Metal Halide
The TFX4 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.
Also known as: 193047670302, TFX4-LED-40K-MVOLT-IS-DDBXD

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Lumens: 41000
Mounting: Slipfitter
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Lumens: 41000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)