LED Floodlight, 188 Watt, 25600 Lumen, 5000K, 120-277V

Item #: 1783082

Cat #: TFX3-LED-50K-MVOLT-YK-DDBXD

UPC: 193048046021

Documents & Guides
LED Outdoor Floodlight, 188 Watt, 25600 Lumen, 5000K, 70 CRI, 120-277 Volt, Yoke/Trunnion Mount, Dark Bronze Finish, Super Durable, Replaces up to 400 Watt Metal Halide
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Outdoor Floodlight, 188 Watt, 25600 Lumen, 5000K, 70 CRI, 120-277 Volt, Yoke/Trunnion Mount, Dark Bronze Finish, Super Durable, Replaces up to 400 Watt Metal Halide
The TFX3 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights
Also known as: 193048046021, TFX3-LED-50K-MVOLT-YK-DDBXD

Specifications

Mounting: Yoke
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Wattage: 188
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Yoke
Color Temperature: 5000 (Bright White)
Light Technology: LED
Color: Dark Bronze
Wattage: 188
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)