LED Floodlight, 188 Watt, 25600 Lumen, 5000K, 120-277V

Item #: 1783080

Cat #: TFX3-LED-50K-MVOLT-IS-DDBXD

UPC: 193048046014

Documents & Guides
LED Outdoor Floodlight, 188 Watt, 25600 Lumen, 5000K, 70 CRI, 120-277 Volt, Integral Slipfitter, Dark Bronze Finish, Super Durable, Replaces up to 400 Watt metal Halide
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Outdoor Floodlight, 188 Watt, 25600 Lumen, 5000K, 70 CRI, 120-277 Volt, Integral Slipfitter, Dark Bronze Finish, Super Durable, Replaces up to 400 Watt metal Halide
The TFX3 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.
Also known as: 193048046014, TFX3-LED-50K-MVOLT-IS-DDBXD

Specifications

Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Mounting: Slipfitter
Wattage: 188
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 5000 (Bright White)
Wattage: 188
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)