Cable Dropout Kit

Item #: 1782432

Cat #: A-DO-12-S6

UPC: 800388203761

Sign In or Register to view pricing and more.
Cable Dropout Kit, Aluminum, Stainless hardware, 12" Width

Overview

Cable Dropout Kit, Aluminum, Stainless hardware, 12" Width
Also known as: 800388203761, A-DO-12-S6

Specifications

Width: 12 in
Material: Aluminum
Width: 12 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)