Junction Box, NEMA 12, Hinged Cover, 6" x 4" x 3"

Item #: 17823

Cat #: A604CHQR

UPC: 783510568306

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Hinged Cover, Quick Release, 6 x 4 x 3 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Hinged Cover, Quick Release, 6 x 4 x 3 Inch, Steel/Gray
The nVent HOFFMAN HOFA604CHQR has a continuous hinge combined with stainless steel clamps on three sides provide environmental protection and security in indoor or outdoor applications.
Also known as: 783510568306, A604CHQR

Specifications

Depth: 3 in
Mounting: Surface
Width: 4 in
Height: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Special Program: Hoffman On Demand
Depth: 3 in
Width: 4 in
IP/NEMA Rating: IP65, NEMA 12
Special Program: Hoffman On Demand
Mounting: Surface
Height: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)