2/0 AWG THHN/THWN-2 Stranded Copper, Brown, 100' Coil

Item #: 178212

Cat #: THHN2/0STRBRN100CL

UPC: 980100621964

Sign In or Register to view pricing and more.
Documents & Guides
2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 100 ft. Coil

Overview

2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 100 ft. Coil
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100621964, THHN2/0STRBRN100CL

Specifications

Color: Brown
Length: 100 ft
Jacket: PVC
Material: Copper
Gauge: 2/0
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Coil
Color: Brown
Jacket: PVC
Gauge: 2/0
Conductors: 1
Package Type: Coil
Length: 100 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)