Copper Cable, Cat 6A, Vari-MaTriX, 4-Pai

Item #: 1782114

Cat #: PUP6AV04YL-G

UPC: 613056368163

Sign In or Register to view pricing and more.
Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, Yellow, 1000ft/305m

Overview

Copper Cable, Cat 6A, Vari-MaTriX, 4-Pair, 23 AWG, UTP, CMP, Yellow, 1000ft/305m
Category 6A/Class EA cable shall be constructed of 23 AWG copper conductors with FEP Plenum (CMP) insulation. The copper conductors shall be twisted in pairs and separated by a cross-divider. All four pairs shall be surrounded by a metallic Vari-MaTriX tape cut into segments of varying length and a flame retardant jacket. The Vari-MaTriX tape shall minimize the cable diameter and suppress the effects of alien crosstalk while retaining UTP electromagnetic interference immunity.The innovative cable design shall provide installation flexibility as cables can be routed in tight bundles through pathways and spaces.
Also known as: 613056368163, PUP6AV04YL-G

Specifications

Gauge: 23
Length: 1000 ft
Material: Copper
Color: Yellow
Gauge: 23
Material: Copper
Length: 1000 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)