Tamper Resistant Duplex Receptacle, 20A, 125V, 5-20R, Ivory

Item #: 17821

Cat #: TBR20-I

UPC: 078477391976

Tamper Resistant Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Tamper Resistant Duplex Receptacle, 20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper-Resistant, Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Back & Side Wired, Steel Strap - Ivory.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Tamper Resistant, Narrow Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, , Back & Side Wired, Steel Strap - IVORY
Also known as: 078477391976, TBR20-I

Specifications

Type: Receptacle, Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Receptacle, Commercial Grade, Tamper-Resistant, Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)