TeSys VARIO - auxiliary contact block - 1 NC early-break+1 NO late-make

Item #: 178206

Cat #: VZ7

UPC: 785901305743

Sign In or Register to view pricing and more.
Auxiliary contact block,TeSys Control,1 NC early break+1 NO late make,for V02-V6

Overview

Auxiliary contact block,TeSys Control,1 NC early break+1 NO late make,for V02-V6
VZ7 is an add-on auxiliary contact module for TeSys Vario switch-disconnectors from Schneider Electric. To be used with V02 to V6 switch bodies, mounted on one side of the switch body. It includes 1NO+1NC contacts (late make NO, early break NC) rated for AC operation until 690V and DC operation until 250V. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHs/Reach). Multi standards certified (IEC, UL, CSA, CCC, EAC), Green Premium compliant (RoHS/REACh).
Also known as: 785901305743, VZ7

Specifications

Type: Disconnect Switch, LMNO/EBNC, Auxiliary Contact
Mounting: Device
Type: Disconnect Switch, LMNO/EBNC, Auxiliary Contact
Mounting: Device

Customer Reviews

No reviews for this product
(0)