TeSys Vario - emergency stop switch disconnector - 40 A - back of enclosure

Item #: 178205

Cat #: VCCF2

UPC: 785901449324

Sign In or Register to view pricing and more.
TeSys Vario - emergency stop switch disconnector - 40 A - back of enclosure

Overview

TeSys Vario - emergency stop switch disconnector - 40 A - back of enclosure
VCCF2 is a 3-pole TeSys Vario switch-disconnector from Schneider Electric. Rated 40A 690V, it is used for main and emergency stop switching in motor applications up to 15kW@400V AC-23. Composed of a V2 switch body, extension shaft, red padlockable handle, and a yellow 60x60mm front plate. For enclosure back mounting, with a 4 screw fixing handle, it ensures IP65 to the mounting. Available worldwide, multi-standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHs/Reach). Possible distance between back of enclosure and door 300-330mm. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901449324, VCCF2

Specifications

IP/NEMA Rating: IP65, IP20
Size: 60 x 60 mm
Standards: California Proposition 65
IP/NEMA Rating: IP65, IP20
Standards: California Proposition 65
Size: 60 x 60 mm

Customer Reviews

No reviews for this product
(0)