1" Rigid Aluminum Conduit, 10' Length
Item #: 1781993
Cat #: 1-100-10-00
UPC:
Documents & Guides
No Documents Available
1 Inch Aluminum Rigid Conduit, 10 Foot Length
Sign In or Register to view pricing and more.
Overview
1 Inch Aluminum Rigid Conduit, 10 Foot Length
Also known as: 1-100-10-00
Specifications
Diameter: | 1 in |
Length: | 10 ft |
Material: | Aluminum |
Diameter: | 1 in |
Material: | Aluminum |
Length: | 10 ft |
Customer Reviews
No reviews for this product
(0)